Release tool For connectors with two symmetrically arranged locking lugs
Release tool, con., sym. lock. lugs
RLSETL-2NOTCH-(1591-1)-2,8MM-5,8MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- OEM quality
- Made in Germany
Original Zebra release tools are developed in close cooperation with connector manufacturers and produced in the highest possible quality. This eliminates the risk of damaging housings or connectors and the associated costly downtime.
Datasheets(X)
![]() | |
Contact gauge | 2.8 mm |
Contact design | Blade contacts with two locking lugs |
Product weight (per item) (40) | 18 g |