Refuse sign "A"
Refuse sign A
WARNMRK-WASTE-FLAP-WHITE-400X300
Art.-no. 081220 3
EAN 4024835019477
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be folded vertically
Sign can be permanently attached to vehicle and opened out or folded in as required using top right turn latch
Reflective material: Type I (fluorescent)
Includes replacement turn latch
Marking of vehicles for transportation of refuse in accordance with recycling and waste management law (KrW / AbfG):
- Art. 49 (6) for transportation within Germany
- Art. 10 for cross-border transportation
Datasheets(X)
For vehicles used to transport hazardous waste on public roads
Width | 300 mm |
Height | 400 mm |
Colour | White |
Material | Steel |
Design | Universal |