Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Refuse bag with side gusset

LREFUSBG-GUESSETED-140L

Art.-no. 0899800545

EAN 4068362780622

-,--
price per selected packing unit
| Individual prices for customers after login
Refuse bag with side gusset

Art.-no. 0899800545

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

140 l

Material thickness

40 µm

Material

LDPE - Low density polyethylene (recycled)

Colour

Blue

Width

600 mm

Length

1100 mm

Product weight (per item)

72.860 g

Number of tear-offs

25 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
BASIC plastic recycling bin lid not included

BIN-BASIC-PLA-GREY-90LTR

Sturdy and practical plastic bin for collecting and separating waste and recyclables - easy to transport, space-saving and stackable.
x 1 pcs
BASIC plastic recycling bin lid not included

RECYCLBIN-BASIC-PLA-GREY-60LTR

Sturdy and practical plastic bin for collecting and separating waste and recyclables - easy to transport, space-saving and stackable.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information