Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Refill For uni marker

Refill for uni marker
REFIL-MRK-DRY-YELLOW-D5,6MM-L120MM

Art.-no. 0967911405
EAN 4050641033352
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
Paste marker for wet and dry surfaces

Non-permanent

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Virtually all surfaces, e.g. car paints, tiles, brick, wood, glass, rubber, car tyres, ceramic, concrete, metal, plastic etc.

Length

120 mm

Diameter

5.6 mm

Min./max. line thickness

1-3 mm

Colour

Yellow

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information