Refill For uni marker
Refill for uni marker
REFIL-MRK-DRY-RED-D5,6MM-L120MM
Art.-no. 0967911404
EAN 4050641033345
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-permanent
Datasheets(X)
Virtually all surfaces, e.g. car paints, tiles, brick, wood, glass, rubber, car tyres, ceramic, concrete, metal, plastic etc.
Length | 120 mm |
Diameter | 5.6 mm |
Min./max. line thickness | 1-3 mm |
Colour | Red |
Silicone-free | Yes |