Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Reference book

Manual, window installation
MAN-WINDOWMOUNTING

Art.-no. 5995000900

EAN 4062856847075

-,--
price per selected packing unit
| Individual prices for customers after login
Reference book

Art.-no. 5995000900

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manual for installing and sealing windows and doors
  • Over the past three decades, the window has evolved from a single-glazed frame construction into a complex construction element

  • It is an essential part of a functional building envelope and its design must take into account aspects of acoustic insulation, moisture protection, thermal insulation and break-in protection

  • This has also resulted in more stringent demands being placed on window installation methods due to the use of state-of the-art wall materials with improved thermal insulation properties and increased porosity, window profiles with ever-increasing depths, larger and heavier glass panes, multiple glazing and the introduction of new standards.

  • Practical experience alone is no longer sufficient for handling these new installation conditions

  • This book sets out and explains the current regulations using comprehensive examples from real-life planning and design applications, from testing and from product development. Using case studies and ample background information, the authors offer solutions for installing and sealing connection joints between windows or doors and various base materials, both in new buildings and in existing buildings. The book also provides very concise answers to frequently asked questions about current building laws. An annex containing construction details and an extensive bibliography round off the work.

  • In summary, it is clear that there are no "one-size-fits-all" solutions. When renovating old buildings, it is often only possible to make decisions about how to install windows and doors after assessing the conditions on the construction site.

  • Readers working in the planning, design and education sectors can benefit from the abundant experience of the authors and help to ensure the safe and long-lasting installation of windows and doors.
Notice

Authors: Jürgen Küenzlen, Marc Klatecki, Thomas Kuhn, Eckehard Scheller, Rainer Becker, Thomas Stein


Issue: April 2022

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Current regulations, case studies, structural principles.

Number of pages

560

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information