Reduction in brass with o-ring
Reduction, metric, MS with o-ring
REDUCTION-BRS/E2J-SEAL-M16-12-WS17
Art.-no. 0967781000
EAN 4061975688620
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- O-ring, nitrile rubber, NBR
Datasheets(X)
Connection thread | M16 x 1.5 |
Connection thread (after reduction) | M12 x 1.5 mm |
Thread length (metric thread) | 5 mm |
Height | 8 mm |
Width across flats | 17 mm |
Min./max. temperature conditions | -30 to 100 °C |
Material | Brass |
Surface | Nickel plated |