Reducing valve, oxygen
Pressure regulator for oxygen
PRESREGL-OXYGEN-(BASE-OX)
Art.-no. 0984018012
EAN 4062856831609
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sturdy quality
- Brass housing
Datasheets(X)
Shielding gas | Oxygen |
Manometer display | 10/16 bar |
Hose connection diameter | 1/4 in |
Operating pressure | 200 bar |
Product weight (per item) | 1245.000 g |
ISO | 2503 |
Diameter | 1/4 in |