Reducing sleeve With collar
Reducing sleeve with collar
REDRSLEV-F.DRFRN-ST-(ZN)-9/8X30MM
Art.-no. 068819910
EAN 4053479335384
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The reducing sleeve is used to reduce the square mount of door handle perforated parts
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (L) | 30 mm |
Square size | 8 mm/9 mm |
DIN direction | DIN R/L |
