Reducing sleeve 10/8
Reducing sleeve for MS protective fittings
REDURSLEV-F.DRFRN-ST-(ZN)-10/8X30M
Art.-no. 06881991
EAN 4011231597562
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The reducing sleeve is used to balance the square/steel door spindle and lock nut
- Material: drawn steel profile
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
The reducing sleeve is needed so that door handle perforated parts with 8-mm square mounts can also be used for house doors.
Material | Steel |
Surface | Zinc plated |
Square size | 10 mm/8 mm |
Length (L) | 30 mm |