Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Reducing ring for BS-V fire protection connectors for use in system G3.1

REDRRG-SML-PLA-DN50

Art.-no. 0893304150

EAN 4099618672392

-,--
price per selected packing unit
| Individual prices for customers after login
Reducing ring for BS-V fire protection connectors for use in system G3.1

Art.-no. 0893304150

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

EPDM reducing ring

The reducing ring acts as a taper in the BS-V fire protection connector and enables plastic pipes to be connected.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Use if the external diameter of the plastic pipe is less than that of the cast pipe.



  • Installed on the plastic pipe

  • The installation direction of pipes with different internal diameters must be observed

  • Only applicable for BS-V DN50 and DN70 fire protection connectors
Instructions
  • Reducing rubber DN50 for plastic pipes with an external diameter ≥ 55 mm

  • Reducing rubber DN70 for plastic pipes with an external diameter ≥ 78 mm
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
BS-V fire protection connector for use in system G3.1

CON-PIPSLEV-SML-PLA-DN50

Fire protection connectors with intumescent insert for floor-to-floor sealing of cast iron pipes (mixed installation) in house drainage systems.
x 1 pcs
BS-V fire protection connector for use in system G3.1

CON-PIPSLEV-SML-PLA-DN70

Fire protection connectors with intumescent insert for floor-to-floor sealing of cast iron pipes (mixed installation) in house drainage systems.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information