Reducing nipple
Reducing nipple, brass
REDRNPL-BRS-AG-G3/4XG1/2IN
Art.-no. 0886000562
EAN 4048539514892
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 3/4 inch x ET G 1/2 inch |
DN nominal width | DN 16/12 |
Width across flats (SW) | 27 mm |
Length (L) | 29.5 mm |
Min. contact surface of gasket | 3 mm |
Min. contact surface of gasket 2 | 4.3 mm |
