Reducing nipple
Reducing nipple, metric/metric
REDNPL-(A2K)-(ID-M6)-(ED-M8)-WS13
Art.-no. 0862091000
EAN 4061975290021
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Not suitable for dynamic connections!
Datasheets(X)
e.g. threaded rod M10 and pipe clamp M8
![]() | |
Length (L) | 20 mm |
Connection thread (IG) | IT M6 |
Outlet thread (AG) | ET M8 |
Male thread length (LG) | 8 mm |
Width across flats (SW) | 13 mm |
Surface | Zinc plated |
Material | Steel |
Min. strength range | 400 N/mm² |
Product weight (per item) | 14.400 g |
Sustainability | Resources, Pollutants / Emissions |
