Reducing bushes set 3 pieces for transmission jack piston rod
Reducing bushes set for gearbox lifter 3 pieces
ADAPTORS SET FOR JACK 3PCS
Art.-no. 1952004240
EAN 4056807557397
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Allows the use of Würth transmission jack accessories in conjunction with transmission jacks from different manufacturers.
- The plastic design ensures the surface of the piston rods is not damaged.
Scope of delivery:
- Reducer, size 1: Exterior Ø 40 mm for piston rods Ø 25 mm, length 50 mm
- Reducer size 2: Exterior Ø 40 mm for piston rods Ø 30 mm, length 50 mm
- Reducer size 3: Exterior Ø 40 mm for piston rods Ø 35 mm, length 50 mm
Product information
Datasheets(X)
Material | Plastic impact-resistant |