Reducer sleeve, plastic PG - PG
Reducer, PG, plastic
REDUC-PLA-(PG16-PG11)
Art.-no. 0967861008
EAN 4052703991457
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Connection thread (conduit thread) | PG 16 x PG 11 |
Thread length | 10 mm |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Width across flats | 27 mm |
Min./max. temperature conditions | -40 to 100 °C |
Product weight (per item) | 4.700 g |