Reducer connection piece
Reducing connector straight
REDRCON-PLA-STRAIGHT-(D8-4MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to petrol, diesel, oil, wash water, brake fluid, anti-freeze etc.
- Various dimensions and designs made from acetal resin
Datasheets(X)
![]() | |
Internal diameter (D2) | 2.5 mm |
Hose connection diameter (D1) | 8 mm |
Length (L1) | 48 mm |
Material | Polyoxymethylene |