Reducer, FT x MT, brass
Reducer piece, FTxMT, brass
REDRPCE-MS-AG-IG-G3/4XRP1IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Brass, suitable for drinking water |
Connection thread | IT Rp 1 inch x ET G 3/4 inch |
DN nominal width | DN 20/16 |
Width across flats (SW) | 36 mm |
Length (L) | 40 mm |
Min. contact surface of gasket (S1) | 2 mm |