Recycling system For diagonal corner cupboards
Recycling system for diagonal corner cupboard
RECYCLSYS-DIAG-CORNCAB-2FOLD-900MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
To install behind swivel doors
Easy to install
Quick and easy to install from floor into cupboard
With full extension
- Full and easy access to all bins inside
- Easy to clean inside the cupboard and the side baskets
Large, stable and removable side baskets/cleaning agent bins
- Turn the bin to easily remove and fill the fully retractable side bin
- Lightweight, and easy to open and close
Silver frame, aluminium grey lid and bin
Delivery time: approx. 8 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for cabinet width | 900 mm |
Volumetric capacity | 2x16 l |
Material | Steel / plastic |
Width | 690 mm |
Height | 335 mm |
Depth | 434 mm |
Material of extract | Steel |
Material of bins | Plastic |