Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Recyclable material sack For masking film

Recyclable material sack for masking film
RECYCLMATLSACK-F.LACWRKPROT

Art.-no. 0818106997
EAN 4062856487271

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Residual material bag for the disposal of used Mask Plus and Mask Light masking films

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

220 l

Material

PE - Polyethylene

Colour

Transparent

Length

1500 mm

Width

520 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information