Rectangular shell design handle MUG-ZD 11
Shell handle rectangular MUG-ZD 11
HNDL-MUG-ZD-11-CHR-204X55MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
External length (L) | 204 mm |
Internal length (L1) | 177 mm |
External width (B) | 55 mm |
Internal width (B1) | 28 mm |
Height (H) | 19 mm |
Height of the shelf edge (H1) | 5 mm |
Milled-hole length (FL) | 199 mm |
Milled-hole width (FB) | 50 mm |
Milled-hole depth (FT) | 14 mm |
