Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Recoil-free soft-face hammer, 5 kg

Non-rebound soft-face hammer 5 kg
NON-KICKING-SOFT-FACE-HAM-5-KG

Art.-no. 1952001384

EAN 4056807684468

-,--
price per selected packing unit
| Individual prices for customers after login
Recoil-free soft-face hammer, 5 kg

Art.-no. 1952001384

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Especially for loosening rusted rims when changing tyres as well as for all straightening operations.
  • Thanks to the steel balls in the hammer head, the hammer does not spring back, resulting in an extremely high impact action.

  • In addition, the nylon handle minimizes the vibrations.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the automotive, transporter and commercial vehicle sector

Material of long handle

Nylon

Length

780 mm

Hammer weight

5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information