Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Recoil-free soft-face hammer, 2.1 kg

Recoil-free soft-face hammer, 2.1 kg
DEAD BLOW HAMMER 2,1KG

Art.-no. 1952001390
EAN 4056807684529
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
Especially for loosening rusted rims when changing tyres as well as for all straightening operations.
  • Thanks to the steel balls in the hammer head, the hammer does not spring back, resulting in an extremely high impact action.

  • In addition, the nylon handle minimizes the vibrations.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the automotive, transporter and commercial vehicle sector

Material of long handle

Nylon

Length

480 mm

Hammer head insert diameter (Ø)

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information