Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Recoil-free hammer with nylon striking surfaces

Non-rebound hammer with nylon head
SFTFCEHAM-RECOILLESS-D30MM

Art.-no. 071572 52

EAN 4011231746953

-,--
price per selected packing unit
| Individual prices for customers after login
Recoil-free hammer with nylon striking surfaces

Art.-no. 071572 52

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mallet with ergonomic wooden handle and interchangeable hammer heads

Non-rebound, reduces strain on joints


  • Outstanding striking characteristics and high durability of the hammer heads made of special nylon with maximum strength

  • Extremely high striking force with non-rebound characteristics to reduce strain on the joints due to the delayed impact of the steel shot in the head, which prevents rebound without loss of force

  • High non-rebound dampening effect due to the optimal ratio of the mass of the shot to the head mass and the dampening properties of the nylon impact surfaces

  • Low-vibration and low-noise with non-rebound dampening when compared to steel hammers


Highest quality from Germany


  • Integrated handle protection sleeve on the head for more protection and a longer service life

  • Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle

  • Long-term use possible as the hammer heads are available as replacement parts and can be easily interchanged
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for positioning and joining workpieces in a vice, for sheet metal processing, for assembly and repair work in the automotive or commercial vehicle sector, scaffolding, straightening work, maintenance work and plant construction.

Hammer head insert diameter (Ø)

30 mm

Material of long handle

Wood

Material of housing

Steel

Material of hammer head insert

Nylon

Length

330 mm

Spare parts for this product:
Impact insert For non-recoiling hammers

HDINRT-NYL-(071572 52)-D30MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information