Rechargeable battery for cordless concrete vibrator
Battery for cordless concrete vibrator
CONCVIBRATR-CORDL-LIION-500-WH
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Battery 0993998331 supplied with case
- Extremely robust housing that can withstand all stresses and strains
- Use at operating temperatures from -10 to +50°C
- Full power from the first minute of work to the last, thanks to constant power output throughout the entire discharge phase
Datasheets(X)
Type of rechargeable battery/battery | Li-lon |
Weight of rechargeable battery/battery | 6.35 kg |
Rechargeable battery/battery capacity | 10 Ah |
Nominal energy | 504 Wh |
Length x width x height | 296 x 396 x 322 mm |
Min./max. operating temperature | -10 to 50 °C |
Nominal voltage | 51 V |
IP protection class | IP 2X |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!