Rechargeable battery for ULTRA GRIP 40 wire tie machine
Battery 18 V 4 Ah f wire tie machine ULTRA GRIP 40
BTRYPCK-18V/4AH-F.ULTRAGRIP40
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Spare battery for ULTRA GRIP 40 wire tie machine
Industrial panel heating, grid reinforcement
Nominal voltage | 18 V |
Rechargeable battery/battery capacity | 4 Ah |
Weight of rechargeable battery/battery | 735 g |
RoHS-compliant | Yes |
Produktgewicht (per Stück) | 0.735 kg |
Type of rechargeable battery/battery | Li-lon |
Datasheets(X)