Rechargeable battery for PRINETO ACO203XL
Battery 18 V 5 Ah for PRINETO ACO203XL
BTRYPCK-PRINETO-ACO203XL-18V/5AH
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Spare battery for ACO203XL pressing machine
Nominal voltage | 18 V |
Rechargeable battery/battery capacity | 5 Ah |
Weight of rechargeable battery/battery | 0.722 kg |
RoHS-compliant | Yes |
W-CONNECT capable | No |
Produktgewicht (per Stück) | 0.722 kg |
Type of rechargeable battery/battery | Li-lon |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt