Rechargeable battery Type 14650
Battery for LED hand-held lamp WLH S & L
BTRY-LIION-1200MAH-3,7VDC
Art.-no. 0827940413
EAN 4065746776301
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1200 mAh |
Length x width x height | 64.5 x 14 x 14 mm |
Product weight (per item) | 26.000 g |
Colour | Blue |