Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rechargeable battery Li-ion 12 V M-CUBE

Battery pack Li-Ion 12 volt M-CUBE
BTRYPCK-LIION-(M-CUBE)-BASIC-12V/2,0AH
MASTER M-CUBE ZUBEHÖR

Art.-no. 5703120000
EAN 4061975203588
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
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools

Integrated, robust cell frame surrounds the cells


Ensures a secure fit and optimum heat dissipation, protecting the battery from overheating and shock.



Robust housing with soft components


Provides additional protection against drop damage and reduces the risk of damage to the surfaces of workpieces to be processed.



LED charge level display


Continuous monitoring of the remaining battery capacity.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Rechargeable battery/battery capacity

2 Ah

Weight of rechargeable battery/battery

246.6 g

Suitable chargers

ALG 12/3 BASIC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information