Rechargeable battery Li-ion 12 V M-CUBE
Battery pack Li-Ion 12 volt M-CUBE
BTRYPCK-LIION-(M-CUBE)-BASIC-12V/2,0AH
MASTER M-CUBE ZUBEHÖR
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Integrated, robust cell frame surrounds the cells
Ensures a secure fit and optimum heat dissipation, protecting the battery from overheating and shock.
Robust housing with soft components
Provides additional protection against drop damage and reduces the risk of damage to the surfaces of workpieces to be processed.
LED charge level display
Continuous monitoring of the remaining battery capacity.
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Nominal voltage | 12 V/DC |
Rechargeable battery/battery capacity | 2 Ah |
Weight of rechargeable battery/battery | 246.6 g |
Suitable chargers | ALG 12/3 BASIC |
Number of rechargeable batteries/batteries | 1 PCS |
Type description | 12V M-CUBE |
RoHS-compliant | Yes |
Service component | Battery for machine |
W-CONNECT capable | No |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Number of batteries/battery capacity | 1 x 2 Ah |
Produktgewicht (per Stück) | 224.000 g |
With single cell monitoring | No |
Type of rechargeable battery/battery | Li-lon |
Datasheets (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt