Rechargeable battery Li-ion 12 V M-CUBE
Battery pack Li-Ion 12 volt M-CUBE
BTRYPCK-LI-12V/4,0AH-(M-CUBE)
MASTER M-CUBE ZUBEHÖR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Integrated, robust cell frame surrounds the cells
Ensures a secure fit and optimum heat dissipation, protecting the battery from overheating and shock.
Robust housing with soft components
Provides additional protection against drop damage and reduces the risk of damage to the surfaces of workpieces to be processed.
LED charge level display
Continuous monitoring of the remaining battery capacity.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
Datasheets(X)
Nominal voltage | 12 V |
Rechargeable battery/battery capacity | 4 Ah |
Weight of rechargeable battery/battery | 300 g |