Rechargeable battery LI-CV-18 V
Battery LI-CV, 18 volt
BTRYPCK-(LI-CV)-SCMO-18V/2,0AH
Art.-no. 0700916534
EAN 4056807788494
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Compatible with current 18-volt battery-powered system products
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 2 Ah |
Charging time | 35 min |
Suitable chargers | AL 30-Li |
Product weight (per item) | 380.000 g |
Suitable machines | Würth BS 18-A Combi, Würth STB 18-A, Würth SBS 18-A, Würth BS 18-A Power |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |