Rechargeable battery LI-CV-18 V
Battery LI-CV, 18 volt
BTRYPCK-LI-CV-18V/4,0AH
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Compatible with current 18-volt battery-powered system products
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 4 Ah |
Charging time | 45 min |
Weight of rechargeable battery/battery | 608 g |
Suitable chargers | AL 30-CV-Li |
Type description | LI-CV-18V/4.0Ah |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Produktgewicht (per Stück) | 691.500 g |
Type of rechargeable battery/battery | Li-lon |
Datasheets (1)
Certificates/ Documents (1)