Rechargeable battery LI-AS-18 V
Battery pack, LI-AS 18 Volt
BTRYPCK-(LI-AS)-18V/5,0AH
Art.-no. 0700913734
EAN 4058794723359
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 5 Ah |
Charging time | 60 min |
Suitable chargers | AL 60-AS-Li |
Product weight (per item) | 800.000 g |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!