Rechargeable battery 3.0 Ah For Fein cordless multi cutter AMM 500
Battery for Fein AMM500 18V/3.0Ah
BTRYPCK-AMM500-18V/3.0AH
Art.-no. 5700512001
EAN 4065746048118
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Interior finishing and refurbishing for wood, metal and plastic materials.
Nominal voltage | 18 V |
Rechargeable battery/battery capacity | 3 Ah |
Product weight (per item) | 500.000 g |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | High Power Li-lon |