Rechargeable battery 18 V HiKOKI BSL1850 for the HiKOKI NR1890DBCL cordless nailer
Batt for tp machines, HiKoki BSL1850, 18 Volt
BTRYPACK-HIKOKI-BSL1820M-18V/2.0AH
Art.-no. 9501014897
EAN 4065746801935
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 18 V |
Rechargeable battery/battery capacity | 2 Ah |
Suitable chargers | UC 36YSL |
Product weight (per item) | 380.000 g |
W-CONNECT capable | No |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |