Rechargeable battery 18 V HiKOKI BSL1850 For the HiKOKI NR1890DBCL cordless nailer
Batt for tp machines, HiKoki BSL1850, 18 Volt
BTRYPCK-HIKOKI-BSL1850-18V/5,0AH
BSL1850
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 18 V |
Rechargeable battery/battery capacity | 5 Ah |
Charging time | 100 min |
Weight of rechargeable battery/battery | 645 g |
Suitable chargers | UC 36YSL |
Number of rechargeable batteries/batteries | 1 PCS |
Type description | BSL1850 |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Number of batteries/battery capacity | 1 x 5 Ah |
Product weight (per item) | 645.000 g |
Type of rechargeable battery/battery | Li-lon |