Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rechargeable LED hand-held lamp Ergopower Slim+

Cordless LED hand-held lamp Ergopower Slim+
LAMP-CORDL-LED-(ERGOPOWER-SLIM+)

Art.-no. 0827940290

EAN 4061975622471

-,--
price per selected packing unit
| Individual prices for customers after login
Rechargeable LED hand-held lamp Ergopower Slim+

Art.-no. 0827940290

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Slim hand-held lamp with lamp head that can be moved 150°, SMD LED, 2 magnets, hook

Optimal workplace illumination


  • Main light with infinitely variable dimming function - press and hold the switch (light flashes briefly when maximum or minimum brightness reached)

  • Strong magnets in the base and back of the lamp for flexible attachment to all metallic surfaces

  • 360° rotating and foldable plastic hook for suspending the lamp

  • Practical torch function

  • Four green LEDs to quickly determine the remaining capacity or the charge level


Easy to use


  • Wireless charging is possible using the optional ERGOPOWER PAD I or II

  • Can be charged via USB-C charging port or wireless charging

  • State-of-the-art lithium-ion rechargeable battery technology for fast charging and a long light duration


Scope of delivery


Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply

Notice

The optional ERGOPOWER PAD I or II wireless charging pads must be ordered separately.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for indoor and outdoor use

Luminous flux main light

450 lm

Luminous flux side light

150 lm

Min./max. luminous period

2.5-15 h

Luminous period of secondary light

4 h

Charging time

3.5 h

Impact resistance

IK08

IP protection type, lamp

IP 65

IP protection type charger

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2200 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Connection type

Wireless, USB type C

Power-lead length

1000 mm

Min./max. operating temperature

-10 to 40 °C

Charging temperature min./max.

5 to 30 °C

Length x width x height

240 x 34 x 31 mm

Plug type

C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ERGOPOWER PAD wireless charging pad

CHRGPAD-(PAD I)-F.BTRYLAMP-WIRELESS

Inductive (wireless) charging of Würth wireless lamps. These can be identified by the "+" in the product name.
x 1 pcs
ERGOPOWER PAD wireless charging pad

CHRGPAD-(PAD II)-F.BTRYLAMP-WIRELESS

Inductive (wireless) charging of Würth wireless lamps. These can be identified by the "+" in the product name.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
5V 1A Charger with USB-A/USB-C charging cable

PWRPLG-USB-PLG/C-BLACK-5W-5V/1A

Intelligent universal charger with USB connection for charging USB devices
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information