Recessed LED light set EBL-350-1 For recessed installation
LED recessed light EBL-350-1 set
LGHT-LED-EBL-350-1-WW-3-SET-WHITE
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Set includes 3 built-in lights and a transformer, which is not dimmable
- The three small and discreet built-in lights are ideal for accent lighting
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | EBL-350-1 set |
Lamp type | LED |
Number of lamps | 3 PCS |
Nominal voltage | 230 V |
Max. current | 350 mA |
Type of assembly | For embedding |
Material of housing | Die-cast zinc |
Colour of housing | White |
Material of light lens | Plastic |
Power rating | 3 W |
Number of LEDs | 1 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Min. colour rendering index (CRI) | 80 |
Height | 18 mm |
Outer diameter | 38 mm |
Installation diameter | 30 mm |
Installation depth | 24 mm |
Number of pieces in assortment/set | 11 PCS |
Cable length | 300 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 50000 h |
Luminous flux | 250 lm |
With switch | No |
Energy efficiency class | F |
Included in delivery | 3 x recessed lights EBL-350-1, 1 x transformer 350 mA/9W with 1800 mm connection line with Euro plug and 500 mm connection line, 3 x T-distributors 800 mm, 3 x extension leads 1.5 m, 1 x short-circuit jumper end contact |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!