Recessed LED light set EBL-24-14 For recessed installation
LED recessed light EBL-24-14 set
LGHT-LED-EBL-24-14-EW-3-SET-STAIN-ST-COL
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562713.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Set includes 3 built-in lights in square design as well as a transformer including a radio dimming and colour control and a remote control
- Available in stainless steel colours
- The lights can be dimmed and adjusted continuously in colour temperature (2700–5000 K) via the dimming and colour control
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | EBL-24-14-SET |
Lamp type | LED |
Number of lamps | 3 PCS |
Nominal voltage | 24 V |
Type of assembly | For embedding |
Material of housing | Plastic |
Colour of housing | Stainless steel colours |
Material of light lens | Plastic |
Colour of lens | White |
Power rating | 4 W |
Number of LEDs | 72 PCS |
Colour of light | Adjustable white |
Min. colour temperature | 2700 K |
Max. colour temperature | 5000 K |
Min. colour rendering index (CRI) | 92 |
Height | 13 mm |
Outer diameter | 75 mm |
Installation diameter | 68 mm |
Installation depth | 12 mm |
Number of pieces in assortment/set | 4 PCS |
Connection type | Plug-in system LD2 |
Cable length | 2500 mm |
IP protection class | IP 44 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 54000 h |
Luminous flux | 270 lm |
With switch | Yes |
Energy efficiency class | G |
Included in delivery | 3 x LED recessed lights EBL-24-14 incl. 2.5 m connection line; 1 x transformer 24 V/15 W incl. connection 2 m connection line with Euro plug on the primary side and connection cable 0.1 m with distributor box |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!