Recessed LED light set EBL-12-10 For recessed installation
Recessed LED light EBL-12-10 set
LGHT-LED-EBL-12-10-3-SET-WW-STAIN-ST-COL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Set includes 3 built-in lights as well as a transformer
- Available in different finishes/colours
- Available in light colour warm white (3000 K)
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Type description | EBL-12-10 set |
Lamp type | LED |
Number of lamps | 3 PCS |
Nominal voltage | 12 V |
Type of assembly | For embedding |
Material of housing | Plastic |
Colour of housing | Stainless steel colours |
Material of light lens | Plastic |
Colour of lens | White |
Power rating | 3 W |
Number of LEDs | 33 PCS |
Colour of light | Warm white (WW) |
Colour temperature | 3000 K |
Min. colour rendering index (CRI) | 80 |
Outer diameter | 72 mm |
Installation diameter | 57 mm |
Installation depth | 12 mm |
Number of pieces in assortment/set | 4 PCS |
Connection type | Plug-in system LED A |
Cable length | 2000 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 50000 h |
Luminous flux | 360 lm |
With switch | No |
Energy efficiency class | A - A++ |
Included in delivery | 3 x LED lights incl. 2.0 m connection line with LD A plug system, 1 x 12 V/15 W transformer incl. 2.0 m connection line with Euro plug on the primary side and 0.5 m connection line with 10-way distributor box with LED A plug system |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!