Recessed LED light EBL-230V-1 For recessed installation
LED recessed light EBL-230V-1
LGHT-LED-(EBL-230V-1)-NW-SSTCOL
Art.-no. 0976502341
EAN 4056807726625
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flat built-in light made of stainless steel
- With the connection set, the light can be connected directly to 230V
- No additional transformer is required
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 230 V |
Material | Plastic |
Colour | Stainless steel coloured |
Type of assembly | For embedding |
Power rating | 2.6 W |
Number of LEDs | 30 PCS |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Luminous flux | 309 lm |
Min. colour rendering index (CRI) | 80 |
Height | 13.5 mm |
Installation diameter | 63 mm |
Installation depth | 58 mm |
Milled-hole length | 12 mm |
Cable length | 150 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Life time of illuminant | 30000 h |
With switch | No |
Energy efficiency class | F |
Included in delivery | 1 x recessed light EBL-230V-1, 1 x 2 m connection line |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
