Rear marking decal
Rear marking film for truck/tractors
WARNMRK-ECE70-TR/TRACTOR-SA-132X566MM
Art.-no. 081244 832
EAN 4047376833470
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reflective material on signs complies with ECE 70
- Yellow: Type II (reflective)
- Red/orange: Type I (fluorescent)
Decal may only be applied to fixed, rigid surfaces. Placing on tarpaulins/canvas is not permitted.
In accordance with Art. 53 (10) No. 2 StVZO in conjunction with Art. 49a (7) StVZO
Datasheets(X)
Rear marking of heavy haulage and long vehicles
Width | 566 mm |
Height | 132 mm |
Colour | Yellow, Red, Orange |
Included in delivery | 2 x rear markings |
Design | Half marking, Self-adhesive |
Approval mark | ECE 70 |