Rear marking decal
Rear marking film for trailers, semi-trailers
WARNMRK-ECE70-SEMI/TRAILER-SA-197X566MM
Art.-no. 081244 812
EAN 4047376833463
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reflective material on signs complies with ECE 70
- Yellow: Type II (reflective)
- Red/orange: Type I (fluorescent)
Decal may only be applied to fixed, rigid surfaces. Placing on tarpaulins/canvas is not permitted
In accordance with Art. 53 (10) No. 2 StVZO in conjunction with Art. 49a (7) StVZO
Datasheets(X)
Rear marking of trailer and semi-trailer
Width | 566 mm |
Height | 197 mm |
Colour | Yellow, Red, Orange |
Included in delivery | 2 x rear markings |
Design | Half marking |
Approval mark | ECE 70 |