Rear marking aluminium For trailers and semi-trailers
Alu. rear mark., trailers, semi-trailers ECE 70
WARNMRK-ECE70-SEMI/TRAILER-197X1132MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reflective material on signs complies with ECE 70
- Yellow: Type II (reflective)
- Red/orange: Type I (fluorescent)
In accordance with Art. 53 (10) No. 2 StVZO in conjunction with Art. 49a (7) StVZO
Datasheets(X)
Rear marking of trailer and semi-trailer
Width | 1132 mm |
Height | 197 mm |
Material | Aluminium |
Colour | Red, Orange, Yellow |
Design | Full marking |
Approval mark | ECE 70 |