Rear marking aluminium For heavy goods vehicles and tractor units
Alu. rear mark., truck/trailers ECE 70.01
WARNMRK-ECE70.01-TR/TRACTOR-132X566MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reflective material on signs complies with ECE 70.01
- Yellow: Type III (retro-reflective)
- Red/orange: Type I (fluorescent)
Includes: 2 pieces
In accordance with § 53 (10) No. 2 StVZO in conjunction with § 49a (7) StVZO
Datasheets(X)
Rear marking of heavy haulage and long vehicles
Width | 566 mm |
Height | 132 mm |
Material | Aluminium |
Included in delivery | 2 x rear markings |
Colour | Yellow, Red, Orange |
Design | Half marking |
Approval mark | ECE 70.01 |