Rear door guide for Opel Movano and Renault Master
Door guide for Opel Movano and Renault Master
DRGUID-DOORSLIDER-MASTER-RAL7016-HTF12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For Opel Movano and Renault Master, model year 2010 and later
- The existing fastening points of the vehicle are used for installation.
- To compensate for vehicle interior equipment shifting in the direction of travel, the bracket contains two slots with a length of 60 mm.
If a folding or extendible workbench is fitted, a rear door guide cannot be used.
Datasheets(X)
Type description | HTF12 |
Width | 380 mm |
Height | 70 mm |
Length | 380 mm |
Product weight (per item) | 0.400 kg |
Surface | Powder-coated |
Material | Steel |
Colour | Anthracite grey RAL 7016 structured |