Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rear door guide for Opel Movano, Renault Master and Nissan Interstar

Door guide for Opel Movano and Renault Master
DRGUID-DOORSLIDER-MASTER-RAL7016-HTF12

Art.-no. 096381 893
EAN 4062855224860
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
Bracket to guide the rear door frame
  • For Opel Movano and Renault Master, model year 2010 and later

  • The existing fastening points of the vehicle are used for installation.

  • To compensate for vehicle interior equipment shifting in the direction of travel, the bracket contains two slots with a length of 60 mm.
Notice

If a folding or extendible workbench is fitted, a rear door guide cannot be used.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

HTF12

Width

380 mm

Height

70 mm

Length

380 mm

Product weight (per item)

0.400 kg

Surface

Powder-coated

Material

Steel

Colour

Anthracite grey RAL 7016 structured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information