Reamer Square
Square reamer ZEBRA
REAMER-SQUAR-6X100MM
Art.-no. 061323092
EAN 4038898275763
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Blade: Circular blade, brushed chromium-plated
Datasheets(X)
![]() | |
Blade diameter (Ø) | 6 mm |
Blade length (A) | 100 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
