Re-injection pump wrench CV
RE injection pump wrench, double hexagon, 1/2 inch
1/2ZO INJ-SYSTEM SKTWRNCH 12PT. WS 10
Art.-no. 1952001057
EAN 4250158103627
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Mercedes Benz Actros
Drive | 1/2 inch |
Drive type | Internal square |
Tip size | 10 mm |
Tip type | Twelve-sided head |
Length | 110 mm |
Product weight (per item) | 350.000 g |