Ratcheting TX double box-end wrench
Ratchet double-box end wrench TX
RTCHDBENDBOXWRNCH-TX-E20XE24
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Handy double box-end ratchet tool
- The ratchet combines two different widths across flats
- This means a wide range of widths across flats is covered with few ratchets
Ergonomic ratcheting double box-end wrench for demanding work
- The double box-end wrench has a straight, slim shape on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Modified POWERDRIV® drive for efficient operation
- The modified POWERDRIV drive with 72 teeth ensures a reduced reverse arc swing of 5°. This enables fast and effortless work in both directions
Datasheets(X)
![]() | |
Width across flats | E20 x E24 |
Surface | Chrome plated |
Length (L) | 231 mm |
Ring thickness (a1) | 10.3 mm |
Ring thickness 2 (a2) | 11.2 mm |
External diameter of ring (d1) | 30.5 mm |
External diameter of ring 2 (d2) | 32.5 mm |
Min./max. torque (F max) | 161-253 Nm |